Chef trousers, Houndstooth S068
Supplier: Portwest
Certificates
About this item
These trousers are c stylish unisex design for multi functional use, comfort and in houndstooth pattern. Half elasticated back waist ensures a snug fit whilst side pockets and a handy back pocket keep personal belongings close to hand.
- Hard wearing durable twill fabric with excellent dye retention
- Premium stain resistant finish repels oil, water and grime
- Three pockets for ample storage
- Back pocket and side pockets
- Hook and bar closure
- Elasticated back waist for a secure fit
Shell Fabric : Kingsmill with texpel finish 190 g
Specifications
- Catalog No:
- PRTWS068HTRXXXL
- PRTWS068HTRL
- PRTWS068HTRXL
- PRTWS068HTRXXL
- PRTWS068HTRXS
- PRTWS068HTRM
- PRTWS068HTRS
- Model:
- Houndstooth S068
- Houndstooth S068
- Houndstooth S068
- Houndstooth S068
- Houndstooth S068
- Houndstooth S068
- Houndstooth S068
- Garment application:
- Food
- Food
- Food
- Food
- Food
- Food
- Food
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together