These multi use high visible bodywarmer vests are specially designed for those who will not compromise on style, comfort, protection and performance. These garments are designed to keep warm, dry and visible in all conditions. The 300D Oxford Industry High Visibility provides comprehensive range of single and combination garments in a highly durable and cleverly designed innovative styles.
- Taped seams to provide additional protection
- Reflective tape for increased visibility
- Quilt lined for thermal insulation
- Waterproof with sealed seams
- Zipper front closure
- 50+ UPF rated fabric to block 98% of UV rays
Shell fabric is made of 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated (190 g), Lining fabric is made of 65% polyester, 35% cotton (260 g) and Filling fabric is made of 100% polyester (200 g).
Features with 2" silver reflective tape to promote wearer safety. Designed with four pockets that is two welt with flaps on outside, two lower patch on reverse side. Extremely water resistant fabric finish, water beads away from fabric surface.
- Catalog No:
- PRTWS469YERM
- PRTWS469YERXXL
- PRTWS469YERXS
- PRTWS469YER5XL
- PRTWS469YERXL
- PRTWS469YERXXXL
- PRTWS469YERS
- PRTWS469ORRM
- PRTWS469ORRXXL
- PRTWS469ORRXL
- PRTWS469ORRL
- PRTWS469YERL
- PRTWS469YER4XL
- PRTWS469ORRS
- PRTWS469ORRXXXL
- PRTWS469ORR4XL
- PRTWS469ORR5XL
- Model:
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- S469
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Shell: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated; Lining: 65% polyester, 35% cotton; Filling fabric: 100% polyester
- Weight:
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²
- 650 g/m²