Order Entry
Italy
ContactUsLinkComponent
Trifluoperazine dihydrochloride ≥98.0% (by HPLC, titration analysis)
Irritante
Salute
Trifluoperazine dihydrochloride ≥98.0% (by HPLC, titration analysis)
Nome del fornitore:  TCI
Certificati
undefined
Irritante
Salute
Trifluoperazine dihydrochloride ≥98.0% (by HPLC, titration analysis)
Nome del fornitore:  TCI

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Risultati dei test sulle specifiche

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on dried substance)
  • Drying loss:
    max. 3.0 %

Risultati dei test sulle specifiche

Informazioni correlate

Frequently Bought Together