Order Entry
Italy
ContactUsLinkComponent
 
 
Tetramethylammonium sulphate ≥98.0% (by titrimetric analysis)
 :  TCI
 
 
Tetramethylammonium sulphate ≥98.0% (by titrimetric analysis)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Water:
    max. 3.0 %

 

Frequently Bought Together