Order Entry
Italy
ContactUsLinkComponent
Sodium ibandronate ≥90.0% (by titrimetric analysis)
Sodium ibandronate ≥90.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Sodium ibandronate ≥90.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Neutralization titration):
    min. 90.0 %
  • Drying loss:
    max. 10.0 %

Specification Test Results

Related Information

Frequently Bought Together