Order Entry
Italy
ContactUsLinkComponent
Rhodamine 19 ≥97.0% (by HPLC, total nitrogen)
Irritant
Rhodamine 19 ≥97.0% (by HPLC, total nitrogen)
Supplier:  TCI
Certificates
Irritant
Rhodamine 19 ≥97.0% (by HPLC, total nitrogen)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Orange to Brown to Dark red powder to crystal
  • Purity (HPLC):
    min. 97.0 area%
  • Purity (with Total Nitrogen):
    min. 97.0 %
  • Molar extinction coefficient:
    min. 13000 (MeOH, 516.0 to 521.0nm)

Specification Test Results

Frequently Bought Together