Order Entry
Italy
ContactUsLinkComponent
Disodium-2,6-naphthalenedisulphonate ≥90.0% (by titrimetric analysis)
Disodium-2,6-naphthalenedisulphonate ≥90.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Disodium-2,6-naphthalenedisulphonate ≥90.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 95.0 area%
  • Purity (Ion exchange titration):
    min. 90.0 % (calcd. on exclusive of NaCl)
  • Chloride:
    max. 5.0 %

Specification Test Results

Frequently Bought Together