Order Entry
Italy
ContactUsLinkComponent
Methylamine hydrobromide, low water content ≥98.0% (by total nitrogen and titration analysis)
Irritant
Methylamine hydrobromide, low water content ≥98.0% (by total nitrogen and titration analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Methylamine hydrobromide, low water content ≥98.0% (by total nitrogen and titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (with Total Nitrogen):
    min. 98.0 %
  • Purity (Argentmetric Titration):
    min. 98.0 %
  • Melting point:
    248.0 to 253.0 deg-C
  • Water:
    max. 100 ppm

Specification Test Results

Frequently Bought Together