Order Entry
Italy
ContactUsLinkComponent
Methylamine hydroiodide, low water content ≥99.0% (by total nitrogen and titration analysis)
Irritant
Methylamine hydroiodide, low water content ≥99.0% (by total nitrogen and titration analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Methylamine hydroiodide, low water content ≥99.0% (by total nitrogen and titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (with Total Nitrogen):
    min. 99.0 %
  • Purity (Argentmetric Titration):
    min. 99.0 %
  • water:
    max. 100 ppm

Specification Test Results

Frequently Bought Together