Order Entry
Italy
ContactUsLinkComponent
Methyl cellulose, 1,000-1,800 mPa.s (20 °C) (C=2%, H₂O)
Methyl cellulose, 1,000-1,800 mPa.s (20 °C) (C=2%, H₂O)
Supplier:  TCI
Certificates
Methyl cellulose, 1,000-1,800 mPa.s (20 °C) (C=2%, H₂O)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Drying loss:
    max. 8.0 %
  • Ignition residue (Sulfate):
    max. 1.5 %
  • Viscosity:
    1,000 to 1,800 mPa-s (2 %, H2O, 20 deg-C)

Specification Test Results

Frequently Bought Together