Order Entry
Italy
ContactUsLinkComponent
 
Methyl cellulose, 3,500-5,600 mPa.s (20 °C) (C=2%, H₂O)
 :  TCI
 
Methyl cellulose, 3,500-5,600 mPa.s (20 °C) (C=2%, H₂O)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystal
  • Drying loss:
    max. 8.0 %
  • Ignition residue (Sulfate):
    max. 1.5 %
  • Viscosity:
    3,500 to 5,600 mPa-s (2 %, H2O, 20 deg-C)

 

Frequently Bought Together