Order Entry
Italy
ContactUsLinkComponent
Hydroxypropyl cellulose, 3-6 mPa.s (2% in H₂O 20 °C)
Hydroxypropyl cellulose, 3-6 mPa.s (2% in H₂O 20 °C)
Supplier:  TCI
Certificates
Hydroxypropyl cellulose, 3-6 mPa.s (2% in H₂O 20 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Solubility in Water:
    almost transparency
  • Viscosity:
    3.0 to 6.0 mPa-s (2 %, H2O, 20deg-c)
  • Drying loss:
    max. 5.0 %
  • Ignition residue (Sulfate):
    max. 0.5 %

Specification Test Results

Frequently Bought Together