Order Entry
Italy
ContactUsLinkComponent
Hydroxypropyl cellulose, 150-400 mPa.s (2% in H₂O 20 °C)
Hydroxypropyl cellulose, 150-400 mPa.s (2% in H₂O 20 °C)
Supplier:  TCI
Certificates
Hydroxypropyl cellulose, 150-400 mPa.s (2% in H₂O 20 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 3.0 %
  • Viscosity:
    150.0 to 400.0 mPa-s (2 %, H2O, 20 deg-C)

Specification Test Results

Frequently Bought Together