Order Entry
Italy
ContactUsLinkComponent
Hydroxyethyl cellulose, 200-300 mPa.s (2% in H₂0, 20 °C)
Hydroxyethyl cellulose, 200-300 mPa.s (2% in H₂0, 20 °C)
Supplier:  TCI
Certificates
Hydroxyethyl cellulose, 200-300 mPa.s (2% in H₂0, 20 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light red to Green powder to crystal
  • Solubility in Water:
    almost transparency
  • Drying loss:
    max. 5.0 %
  • Viscosity:
    200 to 300 mPa-s (2 %, H2O, 20 deg-C)
  • Ignition residue (Sulfate):
    max. 14.0 %

Specification Test Results

Frequently Bought Together