Order Entry
Italy
ContactUsLinkComponent
Ethyl-2-amino-4-hydroxypyrimidine-5-carboxylate ≥98.0% (by GC)
Irritant
Ethyl-2-amino-4-hydroxypyrimidine-5-carboxylate ≥98.0% (by GC)
Supplier:  TCI
Certificates
Irritant
Ethyl-2-amino-4-hydroxypyrimidine-5-carboxylate ≥98.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Orange to Green powder to crystal
  • Purity (GC):
    min. 98.0 %
  • Purity (Nonaqueous Titration):
    min. 95.0 %

Specification Test Results

Frequently Bought Together