Order Entry
Italy
ContactUsLinkComponent
Ethyl cellulose, 9-11 mPa.s [5% in Toluene + Ethanol (80:20), 25 °C]
Ethyl cellulose, 9-11 mPa.s [5% in Toluene + Ethanol (80:20), 25 °C]
Supplier:  TCI
Certificates
Ethyl cellulose, 9-11 mPa.s [5% in Toluene + Ethanol (80:20), 25 °C]
Supplier:  TCI

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Solubility in Toluene-EtOH mix.:
    almost transparency
  • Drying loss:
    max. 2.0 %
  • Viscosity:
    9.0 to 11.0 mPa-s (5 %, Toluene:EtOH=80:20, 25 deg-C)

Specification Test Results

Frequently Bought Together