Order Entry
Italy
ContactUsLinkComponent
Dimethyl sulphoxide ≥99.0% (by GC) for spectrophotometry
Irritant
Health
Dimethyl sulphoxide ≥99.0% (by GC) for spectrophotometry
Supplier:  TCI
Certificates
undefined
Irritant
Health
Dimethyl sulphoxide ≥99.0% (by GC) for spectrophotometry
Supplier:  TCI
Certificates

Specification Test Results

  • Appearance:
    Colorless to Almost colorless clear liquid
  • Purity (GC):
    min. 99.0 %
  • Absorbance (270nm):
    max. 0.40
  • Absorbance (275nm):
    max. 0.25
  • Absorbance (280nm):
    max. 0.20

Specification Test Results

Related Information

Frequently Bought Together