Order Entry
Italy
ContactUsLinkComponent
 
 
1,1'-Diethyl-2,2'-cyanine Iodide ≥98.0% (by HPLC)
 :  TCI
 
 
1,1'-Diethyl-2,2'-cyanine Iodide ≥98.0% (by HPLC)
 :  TCI

 

  • Appearance:
    Orange to Brown to Dark red powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (with Total Nitrogen):
    min. 97.0 %
  • Lambda max.:
    521.0 to 526.0 nm (MeOH)
  • Absorbance (E1%1cm):
    min. 1600 (MeOH, 521.0 to 526.0 nm)

 

Frequently Bought Together