Order Entry
Italy
ContactUsLinkComponent
Urethane ≥98.0% (by GC, total nitrogen)
Irritant
Health
Urethane ≥98.0% (by GC, total nitrogen)
Supplier:  TCI
Certificates
undefined
Irritant
Health
Urethane ≥98.0% (by GC, total nitrogen)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (GC):
    min. 98.0 %
  • Purity (with Total Nitrogen):
    min. 98.0 %
  • Melting point:
    48.0 to 51.0 deg-C
  • pH:
    5.0 to 7.0 (50g/L, 25.0 deg-C)

Specification Test Results

Frequently Bought Together