Order Entry
Italy
ContactUsLinkComponent
1-(((6R,7R)-7-((Z)-2-(2-Aminothiazol-4-yl)-2-(methoxyimino)acetamido)-2-carboxy-8-oxo-5-thia-1-azabicyclo[4.2.0]oct-2-en-3-yl)methyl)-6,7-dihydro-5H-cyclopenta[b]pyridin-1-ium hydrogensulphate ≥95.0% (by HPLC, total nitrogen)
1-(((6R,7R)-7-((Z)-2-(2-Aminothiazol-4-yl)-2-(methoxyimino)acetamido)-2-carboxy-8-oxo-5-thia-1-azabicyclo[4.2.0]oct-2-en-3-yl)methyl)-6,7-dihydro-5H-cyclopenta[b]pyridin-1-ium hydrogensulphate ≥95.0% (by HPLC, total nitrogen)
Supplier:  TCI
Certificates
1-(((6R,7R)-7-((Z)-2-(2-Aminothiazol-4-yl)-2-(methoxyimino)acetamido)-2-carboxy-8-oxo-5-thia-1-azabicyclo[4.2.0]oct-2-en-3-yl)methyl)-6,7-dihydro-5H-cyclopenta[b]pyridin-1-ium hydrogensulphate ≥95.0% (by HPLC, total nitrogen)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 95.0 area%
  • Purity (with Total Nitrogen):
    min. 95.0 %
  • Specific rotation [a]20/D:
    -27.0 to -33.0 deg (C=2.5,a solution prepared by addition of water to 25mL of actonitrile to make 50mL) (calcd.on anh.substance)
  • Water:
    max. 5.0 %

Specification Test Results

Frequently Bought Together