Order Entry
Italy
ContactUsLinkComponent
Chitosan, 5-20 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Chitosan, 5-20 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Supplier:  TCI
Certificates
Chitosan, 5-20 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Light orange to Yellow to Green powder to crystal
  • Deacetylation value:
    75.0 to 85.0 % (calcd.on dried substance)
  • Drying loss:
    max. 10.0 %
  • Viscosity:
    5 to 20mPa-s (0.5% in 0.5%Acetic acid soln., 20deg-C) (after drying)

Specification Test Results

Frequently Bought Together