Order Entry
Italy
ContactUsLinkComponent
Chitosan, 200-600 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Chitosan, 200-600 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Supplier:  TCI
Certificates
Chitosan, 200-600 mPa.s (0.5% in 0.5% Acetic acid, 20 °C)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow to Dark green powder to crystal
  • Drying loss:
    max. 15.0 %
  • Deacetylation value:
    min. 80.0 % (after drying)
  • Viscosity:
    200 to 600mPa-s (0.5% in 0.5%Acetic acid soln., 20deg-C) (after drying)

Specification Test Results

Frequently Bought Together