Order Entry
Italy
ContactUsLinkComponent
Alizarin complexone ≥70% (by HPLC)
Alizarin complexone ≥70% (by HPLC)
Supplier:  TCI
Certificates
Alizarin complexone ≥70% (by HPLC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Orange to Amber to Dark red powder to crystal
  • Purity (HPLC):
    min. 70.0 area%
  • Purity (Neutralization titration):
    min. 80.0 % (calcd.on dried substance)
  • Drying loss:
    max. 10.0 %
  • Sensitiveness:
    Colorimetric Test : Turn Blue purple with Fluoride ion

Specification Test Results

Frequently Bought Together