Order Entry
Italy
ContactUsLinkComponent
Copper(II) perchlorate hexahydrate 98%
Irritant
Oxidizing
Copper(II) perchlorate hexahydrate 98%
Certificates
undefined
Irritant
Oxidizing
Copper(II) perchlorate hexahydrate 98%

Specification Test Results

  • Appearance:
    Blue Adhering crystals
  • Titration Iodometric:
    ≥97.5 %
  • pH:
    4 to 7 (5 % solution)
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together