Order Entry
Italy
ContactUsLinkComponent
Calcium acetate xhydrate 99%, extra pure
Calcium acetate xhydrate 99%, extra pure
Certificates
undefined
Calcium acetate xhydrate 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Powder and/or agglomerates
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    98.5 to 101.5 % (on anhydrous substance)
  • Water:
    ≤7.0 % (K.F.)
  • pH:
    7.0 to 9.0 (10 % at 20°C)
  • Chloride (Cl):
    ≤300 ppm
  • Fluoride (F):
    ≤50 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Arsenic (As):
    ≤2 ppm
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together