Order Entry
Italy
Orders LinkContactUsLinkComponent
Microtube Storage Boxes

Microtube Storage Boxes

Supplier:   HEATHROW
Microtube Storage Boxes
Supplier:  HEATHROW
Certificates
Microtube Storage Boxes
Microtube Storage Boxes

2 Options Available Below

Product Details & Documents

The cardboard microtube box is used for safe storage of microtubes and vessels that require low temperature storage.

  • Partitions included with the box
  • Store in mechanical freezers or vapor phase LN2, –196 °C

Will fit into most standard freezer racking.

Product Family Options

Product Information

  • Compartments
    For
    Colour
    Well Ø
    W×D×H ext.
    Availability
    Price
  • HEATHS120220
    Microtube storage box
    Microtube storage box
    13×13
    169×0.2 ml tubes
    White
    9,5 mm
    133×133×29 mm
    Log in for availability
    Log in for availability
    1 * 10 pezzi
    1 * 10 pezzi - 134,00 €
    134,00 €
    1 * 10 pezzi
       134,00 €

  • HEATHS120221
    Microtube storage box
    Microtube storage box
    100×0,5 ml tubes
    White
    12 mm
    133×133×41 mm
    Log in for availability
    Log in for availability
    1 * 10 pezzi
    1 * 10 pezzi - 134,00 €
    134,00 €
    1 * 10 pezzi
       134,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.