Nucleosil SA, HPLC Columns
NC100-10SA-250A
: Avantor
- Ø int.:4,60 mm
- Particle Size:10 µm
- Pore size:100 Å
- Length:250 mm
- Seq:27
- Endcapped:No
- Surface area:350 m²/g
- Carbon load:6,5%
- Phase:SA
- Pk:1
These are packed with classical spherical porous silica available in a wide range of pore sizes. The 100 Å and 120 Å have similar relative retention characteristics, however the 100 Å has the greater capacity whilst the 120 Å exhibits a lower backpressure.
- Sulphonic acid (SA) functional group
- Good mechanical stability
- Good batch to batch reproducibility