Aprons, CPE, with sleeve
Catalog # 113-9335
Supplier: VWR Collection
Specifications
- Colour:Blue
- Description:Apron, CPE
- Pk:300
- W×L:1180×1900 mm
- Fabric:CPE
- Sleeve or leg length:Long
- Thickness:20 µm
Specifications
About this item
Aprons are made of Chlorinated Polyethylene (CPE).
- Features long sleeves with thumbloop
- Resistant to water
Thickness: 20 µm
Packaging: 20 pieces per dispenser box, 300 pieces per carton.