Order Entry
Italy
ContactUsLinkComponent
High visibility poloshirt with arc protection, Elgin 527A
High visibility poloshirt with arc protection, Elgin 527A
Supplier:  SIOEN
Certificates
undefined
High visibility poloshirt with arc protection, Elgin 527A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE527AA2MR2FYS
  • SIOE527AA2MR2FYXL
  • SIOE527AA2MR2FY2XL
  • SIOE527AA2MR2FY3XL
  • SIOE527AA2MR2FYL
  • SIOE527AA2MR2FYM
  • Model:
  • Elgin 527A
  • Elgin 527A
  • Elgin 527A
  • Elgin 527A
  • Elgin 527A
  • Elgin 527A
  • Garment application:
  • Fire protection, Industrial
  • Fire protection, Industrial
  • Fire protection, Industrial
  • Fire protection, Industrial
  • Fire protection, Industrial
  • Fire protection, Industrial
  • Risk area:
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Buttons
  • Buttons
  • Buttons
  • Buttons
  • Buttons
  • Buttons
  • Fabric:
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • 44,5 % modacrylic/45,5% cotton/1% anti-static fibres
  • Weight:
  • 220 g/m²
  • 220 g/m²
  • 220 g/m²
  • 220 g/m²
  • 220 g/m²
  • 220 g/m²

Specifications

Frequently Bought Together