Order Entry
Italy
ContactUsLinkComponent
Agarose IV, powder, Highest Gel Strength for biotechnology
Agarose IV, powder, Highest Gel Strength for biotechnology
Supplier:  G-Biosciences
Certificates
undefined
Agarose IV, powder, Highest Gel Strength for biotechnology
Supplier:  G-Biosciences

Specification Test Results

  • Moisture:
    ≤ 7%
  • Ash:
    ≤ 0.25%
  • EEO (Electroendosmosis):
    ≤ 0.12
  • Sulfate:
    ≤ 0.12%
  • Clarity (NTU):
    ≤ 4
  • Gel Strength 1% (g/cm²):
    ≥ 1800
  • Gel Strength 1.5% (g/cm²):
    ≥ 3200
  • Gelling Temperature 3% (°C):
    ≤ 36±1.5
  • Melting Temperature 3% (°C):
    ≤ 88±1.5
  • DNase/ RNase Activity:
    None Detected
  • Gel Background:
    Very Low
  • 1.8%:
    200-5,000bp
  • 0,01:
    400-10,000bp
  • 0.8%:
    1,000-15,000bp
  • 0.5%:
    2,000-20,000bp
  • 0.3%:
    3,000-40,000bp

Specification Test Results

Frequently Bought Together