Order Entry
Italy
ContactUsLinkComponent
 
Gas burners, Teclu
Catalog # HECH41393001
undefined
Gas burners, Teclu
Catalog # HECH41393001

Specifications

  • Description:
    Teclu burner with stopcock and pilot flame
  • Head Ø:
    160 mm
  • Pk:
    1
  • For:
    Natural gas

Specifications

About this item

Gas burners according to Teclu, with stopcock and pilot flame.

  • Tube ~13 mm Ø
  • Height ~160 mm
  • Base ~80 mm Ø