Order Entry
Italy
Orders LinkContactUsLinkComponent
Sleeve protector, Tyvek®

Sleeve protector, Tyvek®

White, 600 mm
Catalog # SSSA000634
Supplier:   3S ARBEITSSCHUTZ
Sleeve protector, Tyvek®
Catalog # SSSA000634
Supplier:  3S ARBEITSSCHUTZ
Sleeve protector, Tyvek®
Sleeve protector, Tyvek®

White, 600 mm

Price
615,00 €
Log in for availability
1 * 250 pezzi
Product Details & Documents

Sleeve protector made of Tyvek® fabric.

  • Inner seams
  • Elastic at both ends
  • Blue seam at upper end

Length: 60 cm
Colour: White

Specifications
  • Colour:
    White
  • Length:
    600 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.