Thermal insulation tapes, adhesive
Catalog # HORS100301
Supplier: HORST
Specifications
- Width:25 mm
- Description:Adaptable glass fiber tape
- Seq:02
- Thickness:0,15 mm
- Pk:1
Specifications
About this item
Thin, adaptable glass fibre tape for taping and fixing heating conductors and temperature sensors.
- Temperature resistance up to 450 °C
- Thickness: 0,15 mm
Length: 50,0 m
Colour: White