Secure cabinets for pesticides product
TRIOAL302
: TRIONYX
- Description:Secure cabinets, tall, 240 l storage capacity, 80 l containment capacity
- W×D×H:920×420×1800 mm
- Configuration:4 shelves
- Pk:1
- Weight:26 kg
- W×D×H int.:900×390×1730 mm
The cabinets is recommended for storage of herbicides, fungicides, insecticides and other phytosanitary products. Also recommended for farmers, ranchers, growers, landscapers, growers, agricultural cooperatives, green spaces, community etc. It allows a safety storage of phytosanitary products.
- Hight and low vents
- Double door with two key locking points
: Large warning labels in compliance with ISO 3864 norm and 92/58/CEE european directive.