Orbital shakers, benchtop, orbitron
Catalog # INFO63967
Supplier: INFORS
Specifications
- Orbit:25 mm
- Shaking motion:Orbital
- Description:Banch top shakers, orbitron
- Model:Orbitron
- Electrical:115/230 V ±10%, 50 - 60 Hz
- Max. load:31 kg
- Max. load capacity:21 L
- Speed:20 - 550 min⁻¹
- Speed accuracy:±1 %
- Weight:26,5 kg
- W×D×H:640×600×150 mm
- Pk:1
Specifications
About this item
Orbitron is a shaker for demanding continuous operation, even with maximum load. This extraordinarily stable, splash-proof shaker is suitable both for daily operations in the lab and for use in climate-controlled rooms.
- Corrosion resistant and watertight
- Rounded edges make it easy to clean
- Quiet and vibration-free
- Dynamic mass-balancing system
- Precise shaking speed control
- Splash-proof display
- Displays shaking speed and time with integrated timer
This benchtop shaker can be loaded with up to 31 kg of materials. The clever quick-lock system changes trays in no time.
Certifications: In accordance with IP43 - protected against objects larger than 1 mm and against spraying water.