Order Entry
Italy
ContactUsLinkComponent
 
Charcoal activated, GPR RECTAPUR® for gas adsorption
 
undefined
Charcoal activated, GPR RECTAPUR® for gas adsorption
 

 

  • Benzene adsorption:
    Min. 40 %
  • Butane activity:
    Min. 31,5 %
  • Hardness number:
    Min. 93
  • Loss on drying:
    Max. 4 %
  • Particle size >8 US MESH [2.36 mm]:
    Min. 95%

 

Frequently Bought Together