Metre rules
Metre rule, with metric and imperial measures, 1 m
Codice catalogo 238-0019
Nome del fornitore: R L ENTERPRISES
Jump to:
Product Details & Documents
These metre rules are moulded in white plastic 6 mm thick by 25 mm wide and foil printed in black.
- With metric or with metric and imperial measures
Specifications
- Description:Metre rule, with metric and imperial measures, 1 m
- Seq:02



