Order Entry
Italy
ContactUsLinkComponent
Ammonium peroxodisulphate (APS) ≥98%, Pro-Pure, Proteomics Grade
Oxidizing
Irritant
Health
Ammonium peroxodisulphate (APS) ≥98%, Pro-Pure, Proteomics Grade
Supplier:  VWR Chemicals
Certificates
undefined
Oxidizing
Irritant
Health
Ammonium peroxodisulphate (APS) ≥98%, Pro-Pure, Proteomics Grade
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Chloride & Chlorate:
    ≤0.001%
  • DNase:
    none detected
  • Electrophoresis (P/F):
    Pass
  • Heavy Metals (as Pb):
    ≤0.005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.001%
  • Manganese:
    ≤0.00005%
  • Protease:
    none detected
  • Purity:
    ≥98%
  • Residue on Ignition:
    ≤0.05%
  • RNase:
    none detected
  • Titrable Free Acid:
    ≤0.04 meq/g

Specification Test Results

Related Information

Frequently Bought Together