Order Entry
Italy
ContactUsLinkComponent
 
Ammonium peroxodisulphate (APS) 98+% ACS
 
undefined
Ammonium peroxodisulphate (APS) 98+% ACS
 

 

  • Appearance:
    White Crystalline powder or crystals
  • Residue after ignition:
    ≤0.05 %
  • Titration with KMnO4:
    ≥98.0 %
  • Chloride and Chlorate (as Cl):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Manganese (Mn):
    ≤0.5 ppm
  • Heavy metals (as Pb):
    ≤0.005 %
  • Titrable free acid:
    ≤0.04 meq/g
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together