Order Entry
Italy
ContactUsLinkComponent
Bismuth(III) nitrate pentahydrate 98% for analysis
Irritant
Oxidizing
Bismuth(III) nitrate pentahydrate 98% for analysis
Certificates
undefined
Irritant
Oxidizing
Bismuth(III) nitrate pentahydrate 98% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥97.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤10 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤20 ppm
  • Silver (Ag):
    ≤10 ppm
  • Insoluble matter:
    ≤0.005 % (in HNO3)

Specification Test Results

Related Information

Frequently Bought Together