Order Entry
Italy
ContactUsLinkComponent
1-Methylpiperazine 99%
1-Methylpiperazine 99%
Certificates
undefined
1-Methylpiperazine 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4645 to 1.4665 (20°C, 589 nm)
  • Water:
    ≤1 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA
  • Stabilizer:
    0.025% BHT
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.05 ppm
  • Cobalt (Co):
    ≤0.05 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.5 ppm
  • Manganese (Mn):
    ≤0.05 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.5 ppm
  • Acidity (CH3COOH):
    ≤0.001 %
  • Peroxides:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together