Order Entry
Italy
ContactUsLinkComponent
 
 
2,5-Di-tert-butylhydroquinone 99%
 
undefined
 
2,5-Di-tert-butylhydroquinone 99%
 

 

  • Appearance:
    Light beige to pink-beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    212 to 218 °C
  • HPLC:
    ≥98.5 %
  • Specific optical rotation:
    +131° to +137° (20 °C, 589 nm) (c=1,MeOH)

 

 

Frequently Bought Together