Order Entry
Italy
ContactUsLinkComponent
Maleic anhydride, anhydrous 99%, in pastille form
Maleic anhydride, anhydrous 99%, in pastille form
Certificates
undefined
Maleic anhydride, anhydrous 99%, in pastille form

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Pastilles
  • Infrared spectrum:
    Conforms
  • Melting point:
    52 to 55 °C
  • Free acid:
    ≤0.5 % (as maleic acid)
  • Titration with NaOH:
    ≥98.5 %
  • Sulfate (SO4):
    ≤0.0001 %
  • Aluminium (Al):
    ≤1 ppm
  • Ammonium (NH4):
    ≤0.0003 %
  • Arsenic (As):
    ≤0.1 ppm
  • Barium (Ba):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤0.01 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.01 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Lithium (Li):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.01 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Potassium (K):
    ≤0.1 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Strontium (Sr):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • Heavy metals (as Pb):
    ≤1 ppm

Specification Test Results

Related Information

Frequently Bought Together