Order Entry
Italy
ContactUsLinkComponent
2-Ethoxyethanol 99%, extra pure
Toxic
Health
Flammable
2-Ethoxyethanol 99%, extra pure
Certificates
undefined
Toxic
Health
Flammable
2-Ethoxyethanol 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4060 to 1.4100 (20°C, 589 nm)
  • Water:
    ≤0.15 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Specific gravity:
    (20°C) 0.928 to 0.932
  • Alkalinity:
    ≤0.0002 meq/g
  • Substance darkened by H2SO4:
    passes test
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤1 ppm
  • Ethanol:
    99.8 to 100 % v/v (calculated)
  • Substance reducing dichromate:
    passes test

Specification Test Results

Related Information

Frequently Bought Together