Order Entry
Italy
ContactUsLinkComponent
Chemistry diaphragm pump, MV 10C NT
Chemistry diaphragm pump, MV 10C NT
Catalog # VACU20744300
Supplier:  VACUUBRAND
undefined
Chemistry diaphragm pump, MV 10C NT
Catalog # VACU20744300
Supplier:  VACUUBRAND

Specifications

  • Model:
    MV 10C NT, with EU-plug
  • Flow rate:
    158/178 l/min
  • No. of stages:
    4
  • Protection class:
    IP 40
  • Seq:
    13
  • ATEX approval:
    II 3G IIC T3 X internal atm. only
  • Connection for cooling water:
    -
  • Connection on pressure side (EX):
    Hose nozzle DN 15 mm
  • Connection on suction side (IN):
    Small flange KF DN 25
  • Final pressure (abs.):
    0,9 mbar
  • Final pressure with gas ballast:
    1,5 mbar
  • Weight:
    28,1 kg
  • W×D×H:
    533×260×359 mm
  • Pk:
    1

Specifications

About this item

This four-stage chemistry-design diaphragm pump is an excellent solution for continuous, oil-free pumping of corrosive gases and vapors and meet highest requirements. The four-stage design of the eight-cylinder pump MV 10C NT provides the advantageous combination of high pumping speed and very low ultimate vacuum of 0,9 mbar in a very compact design. All internal parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms increase reliability and extend operating life.

  • Outstanding chemical resistance and superior vapor tolerance
  • Reduced process time due to very high flow rates even close to ultimate vacuum
  • Very low vibration and quiet
  • Excellent ultimate vacuum even with gas ballast