Order Entry
Italy
ContactUsLinkComponent
Thiourea 99%, extra pure
Thiourea 99%, extra pure
Certificates
undefined
Thiourea 99%, extra pure

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    171 to 177 °C
  • Titration Iodimetric:
    ≥98.5 %
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.1 %

Specification Test Results

Related Information

Frequently Bought Together