Order Entry
Italy
ContactUsLinkComponent
L-Methionine 98+%
L-Methionine 98+%
Nome del fornitore:  Thermo Fisher Scientific
Certificati
undefined
L-Methionine 98+%
Nome del fornitore:  Thermo Fisher Scientific
Certificati

Risultati dei test sulle specifiche

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (1 g, 105°C)
  • Sulfated ash:
    ≤0.4 %
  • TLC:
    ≤0.5 % of any individual impurity
  • pH:
    5.5 to 6.5 (1 % in water)
  • Specific optical rotation:
    +22.4° to +24.7° (20°C, 589 nm) (c=2, 6 N HCl)
  • Titration with HClO4:
    98.0 to 102.0 % (on dried basis)
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Iron (Fe):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤15 ppm

Risultati dei test sulle specifiche

Informazioni correlate

Certificati
Cerca per numero di lotto
Frequently Bought Together