Order Entry
Italy
ContactUsLinkComponent
Diethyl 2-oxobutanedioate ≥95.0% (by GC)
Irritant
Diethyl 2-oxobutanedioate ≥95.0% (by GC)
Supplier:  TCI
Certificates
undefined
Irritant
Diethyl 2-oxobutanedioate ≥95.0% (by GC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless to Light yellow clear liquid
  • Purity (GC):
    min. 95.0 %
  • Purity (Neutralization titration):
    min. 90.0 %

Specification Test Results

Frequently Bought Together