Order Entry
Italy
ContactUsLinkComponent
Urea ≥99.5%, Proteomics Grade
Urea ≥99.5%, Proteomics Grade
Supplier:  VWR Chemicals
Certificates
undefined
Urea ≥99.5%, Proteomics Grade
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@280 nm (5 M, Water):
    <0.05
  • Biuret Test:
    Pass
  • Chloride:
    ≤0.0005%
  • Cyanate:
    ≤0.002%
  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Insolubles:
    <0.005%
  • Iron:
    ≤0.0001%
  • Melting Point:
    132 – 135 °C
  • Protease:
    none
  • Purity:
    ≥99.5%
  • RNase:
    none detected
  • Solubility (5 M, Water):
    Pass

Specification Test Results

Related Information

Frequently Bought Together