Order Entry
Italy
ContactUsLinkComponent
D-(-)-Leucine 99%
D-(-)-Leucine 99%
Certificates
undefined
D-(-)-Leucine 99%

Specification Test Results

  • Appearance:
    White Powder or crystals or flakes
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 %
  • TLC:
    ≤0.5 % L-enantiomer
  • Appearance of solution:
    (5% soln. in 3 N HCl) clear, colorless
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    -14.9° to -16° (20°C, 589 nm) (c=4, 6 N HCl)
  • Titration with HClO4:
    ≥98.5 %
  • Arsenic (As):
    ≤2 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together